missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 290 Series Yellow LDPE Shaft Protection Cap

Product Code. p-8003985
Click to view available options
Diameter (Metric) Outside:
25.5 mm
38.5 mm
45 mm
48 mm
51 mm
61 mm
67 mm
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 10798225

Brand: Poeppelmann™ 29000240000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Yellow
Diameter (Metric) Inside 24 mm
For Use With (Application) For protection of DIN 748-1 and DIN EN 50347 shaft ends
Length (Metric) 57 mm
Quantity 100 Pack
Size (Metric) 57 x 24 x 385 mm (H x ID x OD)
Diameter (Metric) Outside 38.5 mm
Material LDPE
Type Shaft Protection Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.