missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 300 V Series Natural LDPE F-Type Closure Plug

Product Code. 10566234
Change view
Click to view available options
Diameter (Metric) Outer:
8.4 mm
11.7 mm
13.7 mm
14.6 mm
15 mm
15.6 mm
16.5 mm
17.1 mm
18.4 mm
20.7 mm
22.4 mm
24.6 mm
30.5 mm
35.5 mm
48.5 mm
66 mm
Height (Metric):
7.5 mm
8 mm
9 mm
10 mm
10.5 mm
11.5 mm
12 mm
15 mm
18 mm
21.5 mm
Unit Size:
Pack of 100
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) unitSize
10566234 11.7 mm 9 mm Pack of 100
10339044 13.7 mm 10 mm Pack of 100
10378754 15 mm 10 mm Pack of 100
10388754 15 mm 7.5 mm Pack of 100
10003614 16.5 mm 7.5 mm Pack of 100
10165774 15.6 mm 10 mm Pack of 100
10155774 14.6 mm 7.5 mm Pack of 100
10013614 18.4 mm 10.5 mm Pack of 100
10798365 17.1 mm 10.5 mm Pack of 100
10063754 20.7 mm 10.5 mm Pack of 100
10707245 22.4 mm 11.5 mm Pack of 100
10431595 24.6 mm 12 mm Pack of 100
10094044 30.5 mm 15 mm Pack of 100
10565484 35.5 mm 18 mm Pack of 100
10125364 48.5 mm 15 mm Pack of 100
10155604 66 mm 21.5 mm Pack of 100
10013654 8.4 mm 8 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10566234 Supplier Poeppelmann™ Supplier No. 30100070000
  • ONLINE EXCLUSIVE PRICE
    € 10.87
    € 9.08 / Pack of 100
    Save € 1.79
    16% Off
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 11.7 mm
Product Type F-Type Closure Plug
For Use With (Application) For recessed mounting in a bore
Height (Metric) 9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.