missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 350 Series Natural LDPE Protective Closure
Click to view available options
Diameter (Metric) Outer:
16 mm
19 mm
24 mm
26 mm
29 mm
33 mm
36 mm
42 mm
45 mm
50 mm
56 mm
Diameter (Metric) Inner:
8 mm
9.7 mm
10.9 mm
11.7 mm
12.5 mm
14.7 mm
16.5 mm
17.7 mm
18.7 mm
19.7 mm
20.5 mm
21.7 mm
25.2 mm
28.3 mm
29.7 mm
34.7 mm
36.7 mm
41.5 mm
47.5 mm
Height (Metric):
9.2 mm
9.3 mm
9.8 mm
10.6 mm
10.7 mm
12.2 mm
12.5 mm
12.8 mm
13.2 mm
14.2 mm
14.5 mm
22.2 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Diameter (Metric) Outer | 50 mm |
| Product Type | Protective Closure |
| For Use With (Application) | Suitable for openings, bolts, wires and threads |
| Height (Metric) | 14.2 mm |
| Diameter (Metric) Inner | 41.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction