missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 350 Series Natural LDPE Protective Closure

Product Code. 10145494
Click to view available options
Diameter (Metric) Outer:
16 mm
19 mm
24 mm
26 mm
29 mm
33 mm
36 mm
42 mm
45 mm
50 mm
56 mm
Diameter (Metric) Inner:
8 mm
9.7 mm
10.9 mm
11.7 mm
12.5 mm
14.7 mm
16.5 mm
17.7 mm
18.7 mm
19.7 mm
20.5 mm
21.7 mm
25.2 mm
28.3 mm
29.7 mm
34.7 mm
36.7 mm
41.5 mm
47.5 mm
Height (Metric):
9.2 mm
9.3 mm
9.8 mm
10.6 mm
10.7 mm
12.2 mm
12.5 mm
12.8 mm
13.2 mm
14.2 mm
14.5 mm
22.2 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10145494

Brand: Poeppelmann™ 35000240000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 24 mm
Product Type Protective Closure
For Use With (Application) Suitable for openings, bolts, wires and threads
Height (Metric) 10.7 mm
Diameter (Metric) Inner 16.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.