missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 550 Series Yellow LDPE Screw-in Plug

Product Code. 10757605
Click to view available options
Diameter (Metric) Outside:
8 mm
14 mm
18 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10757605

Brand: Poeppelmann™ 55000040000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Yellow
For Use With (Application) For tight closure of threads or bore holes, ideal for painting processes
Length (Metric) 22 mm
Quantity 100 Pack
Size (Metric) 15 mm (Insertion Depth)
Diameter (Metric) Outside 8 mm
Material LDPE
Type Screw-in Plugs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.