missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth

Product Code. 10400075
Click to view available options
Diameter (Metric) Outside:
52 mm
54 mm
60 mm
64 mm
66 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10400075

Brand: Poeppelmann™ 60005850000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 13.5mm Depth are manufactured from natural-colored PE-LD plastic.

  • 13.5mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis

Specifications

Color Natural
For Use With (Application) For use as plugs in bores or internal thread, or as caps for external thread
Length (Metric) 13.5 mm
Quantity 100 Pack
Size (Metric) O.D. x H: 64 x 13.5 mm, 13.5 mm Insertion Depth
Diameter (Metric) Outside 64 mm
Material LDPE
Type Tapered Closure
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.