missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 14mm Depth
Click to view available options
Diameter (Metric) Outside:
25 mm
32 mm
38 mm
40 mm
42 mm
43 mm
46 mm
47 mm
55 mm
Unit Size:
Pack of 100
Description
- 14mm insertion depth
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
| Length (Metric) | 14 mm |
| Quantity | 100 Pack |
| Size (Metric) | O.D. x H: 38 x 14 mm, 14 mm Insertion Depth |
| Diameter (Metric) Outside | 38 mm |
| Material | LDPE |
| Type | Tapered Closure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction