missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 14mm Depth

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 14mm Depth are manufactured from natural-colored PE-LD plastic.

Brand:  Poeppelmann™ 60003600000

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10767435

  • € 26.15 / Pack of 100
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • 14mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis
Specifications

Specifications

O.D. x H: 42 x 14 mm, 14 mm Insertion Depth
Tapered Closure
100 Pack
42 mm
For use as plugs in bores or internal thread, or as caps for external thread
Natural
LDPE
14 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers