missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 17mm Depth

Product Code. 10013514
Click to view available options
Diameter (Metric) Outside:
88 mm
100 mm
102 mm
112 mm
115 mm
117 mm
120 mm
123 mm
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 10013514

Brand: Poeppelmann™ 60011200000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures are manufactured from natural-colored PE-LD plastic.

  • 17mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis

Specifications

Color Natural
For Use With (Application) For use as plugs in bores or internal thread, or as caps for external thread
Length (Metric) 17 mm
Quantity 50 Pack
Size (Metric) O.D. x H: 123 x 17 mm, 17 mm Insertion Depth
Diameter (Metric) Outside 123 mm
Material LDPE
Type Tapered Closure
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.