missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 17mm Depth
Click to view available options
Diameter (Metric) Outside:
88 mm
100 mm
102 mm
112 mm
115 mm
117 mm
120 mm
123 mm
Unit Size:
Pack of 100
Pack of 50
Description
- 17mm insertion depth
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
| Length (Metric) | 17.5 mm |
| Quantity | 50 Pack |
| Size (Metric) | O.D. x H: 102 x 17.5 mm, 17 mm Insertion Depth |
| Diameter (Metric) Outside | 102 mm |
| Material | LDPE |
| Type | Tapered Closure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction