missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 17mm Depth
Description
- 17mm insertion depth
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
| Length (Metric) | 17.5 mm |
| Quantity | 100 Pack |
| Size (Metric) | O.D. x H: 100 x 17.5 mm, 17 mm Insertion Depth |
| Diameter (Metric) Outside | 100 mm |
| Material | LDPE |
| Type | Tapered Closure |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?