missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 650 Series Yellow Form B LDPE Flange Cover Plug
Specifications
Specifications
| Color | Yellow |
| For Use With (Application) | For flanges according to DIN EN 1092-1 and DIN 28117 |
| Quantity | 25 Pack |
| Size (Metric) | O.D.: 205 mm, 20 mm Insertion Depth |
| Diameter (Metric) Outside | 205 mm |
| Material | LDPE |
| Type | Flange Cover Plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?