missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 680 Series Yellow LDPE Flange Cap

Product Code. 10033844
Click to view available options
Size (Metric):
I.D. x H: 115 x 19 mm
I.D. x H: 140 x 19 mm
I.D. x H: 220 x 24 mm
I.D. x H: 250 x 25 mm
I.D. x H: 285 x 25 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10033844

Brand: Poeppelmann™ 68001500000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Yellow
Diameter (Metric) Inside 285 mm
For Use With (Application) Suitable for fittings wit solid lining or tapered bore holes
For Use With (Equipment) For pipe sections with flanged end, especially valves and fittings having a solid lining (e.g., lead or Rubber) or conical bores
Length (Metric) 25 mm
Quantity 25 Pack
Size (Metric) I.D. x H: 285 x 25 mm
Material LDPE
Type Flange Caps
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.