missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs
Features easy-to-grip head for manual assembly. Poeppelmann™ KAPSTO™ GPN 700 Screw Plugs are manufactured from yellow PE-HD plastic.
Brand: Poeppelmann™ 70045200000
Additional Details : Weight : 0.50000kg
Description
- With metric threads
- Acc. with DIN EN ISO 228-1
- Resistant to alcohol and weak acids/alkalis
- Small to medium sizes feature a slot for screwdriver installation
- Suitable for a variety of metric and imperial threads, as well as pipe threads
Specifications
Screw Plug Closure | |
55 mm | |
Suitable for a variety of metric and inch size internal thread and pipe thread according to DIN EN ISO 228-1 |
M 45 x 2 | |
Yellow | |
25 mm |