missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 700 Series Yellow HDPE Screw Plugs

Product Code. 10115314
Click to view available options
Thread Size (Metric):
00 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10115314

Brand: Poeppelmann™ 70000080000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material HDPE
Thread Size (Metric) 00 mm
Neck Finish 00 mm
Height (Metric) 12 mm
Product Type Screw Plug
Diameter (Metric) 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.