missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 735 Series Yellow Polyamide 6 Sealing Plug

Product Code. 10537404
Click to view available options
Diameter (Metric) Outside:
14.2 mm
19.2 mm
22.2 mm
24 mm
26 mm
27.2 mm
32.3 mm
50.4 mm
55.4 mm
Length (Metric):
7 mm
15 mm
17.5 mm
19.5 mm
21 mm
24 mm
30 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10537404

Brand: Poeppelmann™ 73510100000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Yellow
For Use With (Application) Used for protection during cleaning, testing, painting and shipping
Length (Metric) 7 mm
Quantity 100 Pack
Size (Metric) O.D. x H: 14.2 x 7 mm
Diameter (Metric) Outside 14.2 mm
Material Polyamide 6
Type Sealing Plug
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.