missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 735 Series Yellow Polyamide 6 Sealing Plug
Click to view available options
Diameter (Metric) Outside:
14.2 mm
19.2 mm
22.2 mm
24 mm
26 mm
27.2 mm
32.3 mm
50.4 mm
55.4 mm
Length (Metric):
7 mm
15 mm
17.5 mm
19.5 mm
21 mm
24 mm
30 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Yellow |
| For Use With (Application) | Used for protection during cleaning, testing, painting and shipping |
| Length (Metric) | 15 mm |
| Quantity | 100 Pack |
| Size (Metric) | O.D. x H: 19.2 x 10 mm |
| Diameter (Metric) Outside | 19.2 mm |
| Material | Polyamide 6 |
| Type | Sealing Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction