missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 737 Series Yellow Polyamide 6 Sealing Plug with O-ring
Specifications
Specifications
| Certifications/Compliance | DIN 3852-1, DIN ISO 6149-1 |
| Diameter (Metric) Outer | 27.2 mm |
| Closure Size | G 1/2 |
| Product Type | Sealing Plug with O-ring |
| For Use With (Application) | Suitable for threaded holes |
| Height (Metric) | 19.5 mm |
| Size (Metric) | 27.2 O.D. x 19.5 mm H |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?