missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 800 Screw Caps
Click to view available options
Diameter (Metric) Outside:
12 mm
14 mm
16 mm
18 mm
21 mm
25 mm
27 mm
30 mm
32 mm
33 mm
34 mm
34.5 mm
38 mm
39 mm
40 mm
44 mm
50 mm
53 mm
55 mm
56 mm
60 mm
68 mm
Length (Metric):
9 mm
13 mm
13.5 mm
15.5 mm
16 mm
17 mm
19 mm
20 mm
21.5 mm
26 mm
30 mm
Includes:
1 5/16 - 12 Unthreaded
1 7/8 - 12 Unthreaded
7/8 - 14 UNF Threads
G 1 1/2 Threads
G 1 Threads
G 1/4 Threads
G 1/8 Threads
G 2 Threads
G 3/4 Threads
G 3/8 Threads
M 12 x 1 Threads
M 12 x 1.5 Threads
M 16 Threads
M 20 x 1.5 Threads
M 24 x 1.5 Threads
M 25 x 1.5 Threads
M 26 x 1.5 Threads
M 28 x 1.5 Threads
M 30 x 2 Threads
M 36 x 1.5 Threads
M 36 x 2 Threads
M 42 x 2 Threads
M 45 x 2 Threads
M 52 x 2 Threads
M 8 Threads
Unit Size:
Pack of 100
Description
- With metric threads
- Resistant to alcohol and weak acids/alkalis
- Suitable for a variety of different thread types
Specifications
Specifications
| Color | Yellow |
| For Use With (Application) | Suitable for a variety of different thread types |
| Includes | M 45 x 2 Threads |
| Length (Metric) | 17 mm |
| Quantity | 100/Pk. |
| Size (Metric) | O.D. x H: 53 x 17 mm, M 45 x 2 Thread Type |
| Diameter (Metric) Outside | 53 mm |
| Material | HDPE |
| Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction