missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 800 Screw Caps

Product Code. 10768775
Click to view available options
Diameter (Metric) Outside:
12 mm
14 mm
16 mm
18 mm
21 mm
25 mm
27 mm
30 mm
32 mm
33 mm
34 mm
34.5 mm
38 mm
39 mm
40 mm
44 mm
50 mm
53 mm
55 mm
56 mm
60 mm
68 mm
Length (Metric):
9 mm
13 mm
13.5 mm
15.5 mm
16 mm
17 mm
19 mm
20 mm
21.5 mm
26 mm
30 mm
Includes:
1 5/16 - 12 Unthreaded
1 7/8 - 12 Unthreaded
7/8 - 14 UNF Threads
G 1 1/2 Threads
G 1 Threads
G 1/4 Threads
G 1/8 Threads
G 2 Threads
G 3/4 Threads
G 3/8 Threads
M 12 x 1 Threads
M 12 x 1.5 Threads
M 16 Threads
M 20 x 1.5 Threads
M 24 x 1.5 Threads
M 25 x 1.5 Threads
M 26 x 1.5 Threads
M 28 x 1.5 Threads
M 30 x 2 Threads
M 36 x 1.5 Threads
M 36 x 2 Threads
M 42 x 2 Threads
M 45 x 2 Threads
M 52 x 2 Threads
M 8 Threads
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10768775

Brand: Poeppelmann™ 80052200000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features easy-to-grip external rib for easy mounting and removal by hand. Poeppelmann™ KAPSTO™ GPN 800 Screw Caps are manufactured from yellow PE-HD plastic.

  • With metric threads
  • Resistant to alcohol and weak acids/alkalis
  • Suitable for a variety of different thread types

Specifications

Color Yellow
For Use With (Application) Suitable for a variety of different thread types
Includes M 52 x 2 Threads
Length (Metric) 17 mm
Quantity 100/Pk.
Size (Metric) O.D. x H: 60 x 17 mm, M 52 x 2 Thread Type
Diameter (Metric) Outside 60 mm
Material HDPE
Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.