missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 900 Series Natural LDPE Cylindrical Closure

Product Code. 10165444
Click to view available options
Diameter (Metric):
12mm
20mm
26mm
28mm
43mm
72mm
Height (Metric):
12.5mm
18.5mm
22.6mm
27mm
28mm
31mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10165444

Brand: Poeppelmann™ 90001450000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 11.5mm
Diameter (Metric) 20mm
For Use With (Application) Can be used as plug or cap
Height (Metric) 22.6mm
Quantity 100/ck.
Size 11.5 I.D. x 20 O.D. x 22.6 Hmm
Color Natural
Material LDPE
Product Type Plug Stopper
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.