missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 900 Series Natural LDPE Cylindrical Closure
Click to view available options
Diameter (Metric):
12mm
20mm
26mm
28mm
43mm
72mm
Height (Metric):
12.5mm
18.5mm
22.6mm
27mm
28mm
31mm
Unit Size:
Pack of 100
Specifications
Specifications
| Diameter (Metric) Inner | 11.5mm |
| Diameter (Metric) | 20mm |
| For Use With (Application) | Can be used as plug or cap |
| Height (Metric) | 22.6mm |
| Quantity | 100/ck. |
| Size | 11.5 I.D. x 20 O.D. x 22.6 Hmm |
| Color | Natural |
| Material | LDPE |
| Product Type | Plug Stopper |
| Shape | Cylindrical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction