missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ GracePure™ SPE Columns
Brand: Grace™ 5141527
Additional Details : Weight : 0.30000kg
Specifications
Silica | |
20 mL | |
SPE | |
Aniline, Pesticides, Haloethers, Phthalate Esters, EPA 3620, 3610 | |
C18-Fast | |
60 Å |
7% | |
Reverse | |
5000 mg | |
100 μm | |
Yes | |
518 m2/g |