missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper

Fisherbrand™ Grade 153 Cellulose Hardened Qualitative Filter Paper is pure filter paper grade made of cellulose.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11465228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
  • Ash content for these grades is approximatively 0.06 %
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 to 8 μm
153
0.15 mm
70 mm
Disc
5 to 8 μm
For analysis in acid solutions, or filtration under high pressure
100 Pack
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers