Learn More
Sartorius™ Grade 3 w Smooth Surface Qualitative Filter Papers
Used for routine analytical purposes, such as clarification and determination of substances. Sartorius™ Grade 3 w Smooth Surface Qualitative Filter Papers are 58 x 58cm sheets made of refined pulp for medium fast filtering.
Brand: Sartorius™ FT-2-308-580580
Additional Details : Weight : 0.10000kg
Description
- Made of recycled refined pulp and cotton linters with a >95% α-cellulose content
- Ash content between 0.1–0.15%
- West bursting strength: 15 kPa
- Supplied in bulk packs of 100 sheets (size 580 x 580mm)
- Applications: clarification, analytical sample preparation, particle analysis
Specifications
65 g/m2 | |
Cotton Linters, Refined Pulp | |
15μm/sec. | |
3 w | |
0.14 mm | |
580 x 580mm | |
580 mm |
Sheet | |
9 to 13 μm | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
580 mm |