missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Ash-free Quantitative Filter Papers, Grade 389

Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius™ FT-4-102-125

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11751375

  • € 69.30 / Pack of 100
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Made of 100 % cotton linters with an α-cellulose content of >98%
  • Acid-washed to make papers ashless
  • Wet-strengthened
  • Color-coded box for easy selection
  • Supplied in rolls, sheets, discs and folded filters
Specifications

Specifications

125 mm dia.
Cotton Linters, Refined Pulp
20μm/sec.
389
0.19 mm
125 mm
Folded
8 to 12 μm
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration
100/Pk.
Quantitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers