missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius Stedim Biotech™ FT-2-127-340440
Additional Details : Weight : 1.49600kg
Description
- Made of 100% cotton linters with an alpha-cellulose content of < 98%
- Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Very fine pore, very dense, very slow filtering
Specifications
100 g/m2 | |
100% Cotton Linters (<98% alpha-cellulose; ash-free) | |
300 sec. | |
100/Pk. | |
340 mm |
Sheet | |
1 μm | |
393 | |
0.17 mm | |
440 mm |