Learn More
Sartorius Stedim Biotech™ Grade 6 S/N Creped Papers for Qualitative and Technical Analyses, Folded
Sartorius Stedim Biotech™ Grade 6 S/N Creped Papers for Qualitative and Technical Analyses, Folded are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.
Brand: Sartorius Stedim Biotech™ FT-4-314-500
Additional Details : Weight : 1.19400kg
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Medium fast filtering
- Wet-strengthened
- Non-sterile, bulk-packed
Specifications
145 g/m2 | |
Cotton Linters, Refined Pulp | |
12 sec. | |
50/Pk. | |
Qualitative Filter Paper |
Folded | |
6 to 14 μm | |
6 S/N | |
0.55 mm | |
500 mm |