missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 6 S/N Creped Surface Filter Discs Qualitative Filter Papers

Used for analytical and technical purposes.

Brand:  Sartorius™ FT-3-314-090

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11750466

  • € 16.80 / Pack of 50
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Fast flow rate due to its structure
  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1 to 0.15%
  • Wet-strengthened
Specifications

Specifications

Disc
12μm/sec.
6 S/N
0.55 mm
90 mm
Cotton Linters, Refined Pulp
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper
50 Pack
Qualitative Filter Paper
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers