missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 69 K Smooth Surface Filter Discs Qualitative Filter Papers
Used for analytical and technical purposes.
€ 7.05 - € 34.20
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 65μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 69 K |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
11750476
|
Sartorius™
FT-3-326-150 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11760476
|
Sartorius™
FT-3-326-185 |
185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11740476
|
Sartorius™
FT-3-326-125 |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11730476
|
Sartorius™
FT-3-326-110 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11710476
|
Sartorius™
FT-3-326-070 |
70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11720476
|
Sartorius™
FT-3-326-090 |
90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Used for analytical and technical purposes.Specifications
Disc | |
65μm/sec. | |
69 K | |
0.38 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
50 Pack | |
Qualitative Filter Paper |