missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Graduated White Pitcher
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
Unit Size:
Each
Description
- Ergonomic design: Practical handle and precise pouring spout
- Visible graduations for accurate measurement
- Versatile applications: Ideal for the food and science industry, catering, bakeries, and pastry-making (capacity suited for sourdough development)
- Easy to clean, dishwasher safe
- Designed for intensive use: Lightweight yet highly resistant to wear and impact
- Wide temperature range compatibility (-20°C to +90°C)
- Odor-free guarantee
- Made from food-grade polypropylene (PP), certified for food contact
- Manufactured in Europe
- 100% recyclable
Specifications
Specifications
| Color | White |
| Capacity (Metric) | 5 L |
| Material | Polypropylene |
| Type | Pitcher |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | Printed Scale |
| Style | Handled |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction