missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GTL 4906 Model Freezer
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
485 L
Unit Size:
Each
Specifications
Specifications
| Type | Freezer |
| Capacity (Metric) | 485 L |
| Depth (Metric) Exterior | 776 mm |
| Height (Metric) Exterior | 908 mm |
| Width (Metric) Exterior | 1372 mm |
| Electrical Requirements | 220 - 240 V 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction