missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ H 66.51 Stainless Steel Spare Sensor
Shop All IKA Products
Click to view available options
Diameter (Metric):
6 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| For Use With (Equipment) | For ETS-D5 |
| Length (Metric) | 260 mm |
| Model | H 66.51 |
| Type | Spare Sensor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction