missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer H-Bin Biotransport™ Secondary Containers

Product Code. 15237228
Change view
Click to view available options
Height (Metric):
155 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
15237228 155 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15237228 Supplier BD Vacutainer Supplier No. 369642

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Secondary transport container with absorbent and document tray.

  • Transparent secondary container
  • Includes absorbent
  • Includes document tray
  • Carrying handle
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 155 mm
Holds 120 x 13 mm tubes
Includes Absorbent, document tray
Length (Metric) 305 mm
Width (Metric) 245 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.