missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ HD 2070 Sonopuls™ Homogenizer
Helps in homogenization of substances.
Brand: Bandelin Electronic™ 2450
Additional Details : Weight : 0.25000kg
Description
- Ready-to-use basic equipment for volumes from 2ml to 50ml
- Small device for the laboratory routine, 70w HF power
- Amplitude control 10 to 100%
- Amplichron™ circuit
- Automatic storage of the last set values for pulsation and time
- LED display of preselected values for amplitude, pulsation and time
Certifications
CE marked
Specifications
20 kHz | |
Homogenization | |
1 sec. to 99 min. |
70 W | |
HD 2070 |