missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE Angular Hose Coupling R 0.5 in. x 10mm
Description
- Natural-colored HDPE
- Very resistant to acids, alkalis and other chemicals
- Temperature resistant from −20° to +70°C
- Fracture-proof and food-safe natural-colored HDPE
- With union nut also made of HDPE
- Pipe thread diameter d1 = R 0.5 in.
- Connection area outside diameter d2 – 10mm
Specifications
Specifications
| Color | Natural |
| Material | HDPE |
| Type | Hose Coupling |
| For Use With (Equipment) | Hoses and containers |
| Includes | Union nut, rubber seal |
| Temperature (Metric) Range | -20°C to +70°C |
| Dimensions (L x W) | 0.5 in. x 10 mm |
| Length (Metric) | 41 mm |
| Height (Metric) | 31 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?