missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ High Density Polyethylene Medium Mouth Bottles
Manufactured with HDPE for stability, strength and opacity. Kautex™ High Density Polyethylene Medium Mouth Bottles have an embossed graduated scale for permanent accurate measurement.
Brand: Kautex™ 2000770066
Additional Details : Weight : 0.24300kg
Description
- Multi-purpose bottles for laboratories and industry
- Embossed contents scale
- Easy to fill and clean, leak-proof
- PP screw closure
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
Polypropylene | |
99.5 mm | |
Screw Cap | |
100 mL | |
19 mm | |
HDPE | |
1 Ea. | |
Yes |
Bottle | |
46 mm | |
25 mm | |
Natural | |
Dispensing, Sending Samples, Mailing, Transport, Storage | |
480 | |
Yes | |
Round |