missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Round Bottle Series 301 with Stopper, Ecru

Product Code. 10361032
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
1000 mL
2000 mL
3000 mL
Diameter (Metric) Inner Neck:
14 mm
18 mm
28 mm
32 mm
Unit Size:
Each
Pack of 100
Pack of 20
Pack of 3200
Pack of 4
Pack of 50
Pack of 850
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10361032

Brand: Kautex™ 2000770503

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use the versatile Kautex™ LDPE Narrow Neck Round Bottle with Stopper, Ecru, for item packaging, sending samples, and transporting, mailing and storage.

  • Stoppers packed in polybag
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Ecru
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Ecru
Diameter (Metric) Inner Neck 18 mm
Material LDPE
No. per Case 850
Closure Included Yes
Shape Round
Height (Metric) 86 mm
Product Type Bottle
Closure Size 18 mm
Diameter (Metric) 37.5 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.