missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ HDPE T-Nipples for Pipes

Product Code. 10357674
Click to view available options
Tubing Size:
10mm
19mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10357674

Brand: Huenersdorf™ 537100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These T-hose connectors are made of fracture-proof and food-safe HDPE with sleeve connections for hoses.

  • Natural-colored HDPE
  • Very resistant to acids, alkalis and other chemicals
  • Available in different sizes
  • Temperature resistant from −20° to +70°C

Specifications

Material HDPE
For Use With (Application) Connecting hoses
Min. Operating Temperature (Metric) -20°C
Resistance Properties Chemicals, Fractures
Tubing Size 10mm
Color Natural
Max. Operating Temperature (Metric) 70°C
Product Type T-nipple Hose Connection
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.