missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE T-Nipples for Pipes
Click to view available options
Tubing Size:
10mm
19mm
Unit Size:
Each
Description
- Natural-colored HDPE
- Very resistant to acids, alkalis and other chemicals
- Available in different sizes
- Temperature resistant from −20° to +70°C
Specifications
Specifications
| Material | HDPE |
| For Use With (Application) | Connecting hoses |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Chemicals, Fractures |
| Tubing Size | 10mm |
| Color | Natural |
| Max. Operating Temperature (Metric) | 70°C |
| Product Type | T-nipple Hose Connection |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction