missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ HDPE In-Line Test Tube Rack

Product Code. 10430955
Change view
Click to view available options
Positions:
6
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions unitSize
10430955 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10430955 Supplier Bel-Art™ SP Scienceware™ Supplier No. F185270000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For high-visibility, this 6-place HDPE rack is end-supported by two columns

  • Top plate has 25 mm diameter holes; base has corresponding hemispherical wells
  • Includes six vertical pins for tube drying
  • Easy snap together assembly

Specifications

Description Test Tube Rack
Autoclavable Autoclavable
Color White
Holds Tubes (20 to 25 mm)
Material HDPE
Positions 6
For Use With (Equipment) For 20 to 25mm Test Tubes
Quantity 1 Each
Dimensions (L x W) 24.1 x 7.6cm
Dimensions (L x W x H) 24.1 x 7.6 x 9.2cm
Length (Metric) 24.1 cm
Diameter (Metric) Opening 25 mm
Product Type Test Tube Rack
Height (Metric) 9.2 cm
Array 6 x 1
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.