missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE, Wide Mouth Jerry Can with UV Protection
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
Description
- Very large opening (88mm diameter) allows for easy filling, emptying and cleaning
- Undetachable, sealable wide-mouth screw cap closure
- Useful as a sealing bottle
- With gripping surface on the base for secure handling
- With additional small spout (18mm diameter) and spout nozzle
- Resistant to greases, resins, alkalis, oils and acids
- UV protection for long life
- Opening sealed with screw plug for screwing in spigots and corner valves (22mm wide thread)
- Food-safe and temperature resistant from −20° to +70°C
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Closure Color | Blue |
| Closure Type | Screw Cap |
| Color | Natural |
| Depth (Metric) | 135 mm |
| Diameter (Metric) Inner Neck | 22 mm |
| For Use With (Application) | Versatile storage |
| Height (Metric) | 280 mm |
| Material | HDPE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction