missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Heating Immersion Circulator
Julabo™ Heating Immersion Circulator are available for various bath tanks up to a capacity of 50 litres and come equipped with a bath clamp.
Brand: Julabo™ 9153000
Additional Details : Weight : 4.00000kg
Description
- LED multi-display for actual and setpoint values, warning/safety functions and pump stage
- Keypad for setpoints, warning/safety values and menu functions
- PID2 temperature control with drift compensation
- ATC3 three-point calibration
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cutout, visible via display
- RS232 interface for online communication
- Smart pump, electronically adjustable pump stages
- Available voltage versions: 230V/50-60Hz, 100-115V/50-60Hz
- Installation cooling coil and pump set for external applications available as accessory
Specifications
11 to 16L/min. | |
Immersion Circulator | |
2 kW | |
MA | |
±0.01°C | |
33 cm | |
230 V 50/60 Hz 9 A |
20°C to 200°C | |
LED | |
0.23 to 0.45 bar | |
200°C | |
15 x 13 x 33 cm | |
4 kg |