missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Heavy Duty Rectangular Tanks with Top Flanges
Seamless, rotational-molded polyethylene heavy duty rectangular plastic tanks are lightweight and easy-to-handle.
Brand: Bel-Art™ SP Scienceware™ H34096-0000
Additional Details : Weight : 1.00000kg
Description
- Inlcudes F30852-0000 needle type polyethylene faucet with 12.7mm (½ in.) bore
- Resistant to most acids and all alkalis
- Wide top flanges
- Include covers
Specifications
20 gal. | |
Cover | |
Polyethylene | |
Cover, Dams, Fittings, Partition, Spigots, Top Flanges and Faucet | |
Storage Tank | |
53 x 41 x 36 cm (21 x 16 x 14 in.) | |
21 in. | |
16 in. | |
14 in. |
78 L | |
White | |
Rectangle | |
1 | |
1 | |
53 cm | |
41 cm | |
36 cm |