missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Hei-FLOW Advantage 01 Peristaltic Pump
Heidolph™ Hei-FLOW Advantage 01 Peristaltic Pump is suitable for multi-channel operation.
Brand: Heidolph Instruments 523-51013-00
Additional Details : Weight : 7.00000kg
Description
- Low speed range from 5 to 120 rpm
- Pump drive is suitable for multi-channel operation
- Multi-channel flow rates from 0.005 to 329 mL/min.
Specifications
Analog | |
IP30 | |
5 to 120 rpm | |
Hei-FLOW Advantage 01 |
LED | |
0.36 to 813 mL/min. | |
Multi-Channel Operation |