missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With a shaking diameter (orbit) of 20 mm and speed range of 1 to 530 rpm
- Timer (1 sec. to 999 hr. 59 min. 59 sec.) and other essential functions required for all laboratory shaker applications
- Features:
- Saving profiles and favorites for quick and easy repetition of routine applications
- Wide range of interfaces for maximum flexibility - whether USB for data logging or RS232 for remote control
- Programmable alignment of the platform position, with a precision of up to 2°, ideal for integration into automated systems where robots or robot arms place or remove samples
- The capacitive touch display is glove-compatible and offers high sensitivity, precision, and well-designed menu navigation
- Scope of delivery: Shaker, Flat Rubber Mat 1000
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 15 kg |
| Speed Range | 1 to 530 rpm |
| Voltage | 100/115/220/240 V |
| Product Type | Orbital Shaker |
| Plug Type | EU |
| Dimensions (LxW) Platform | 294 x 263 mm |
| Model | Hei-SHAKE Orbital Expert |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?