missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Hemispheric Dishes with Spout, Transparent
Click to view available options
Capacity (Metric):
240 cc
5 cc
90 cc
Diameter (Metric):
38 mm
93 mm
112 mm
Height (Metric):
14 mm
36 mm
47 mm
Unit Size:
Each
Description
- Transparent
- Round bottom
- Includes spout
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Specifications
| Description | Transparent, includes spout |
| Bottom Shape | Round |
| Capacity (Metric) | 90 cc |
| Material | Quartz |
| Shape | Round |
| Type | Hemispheric Dish |
| Includes | Spout |
| Height (Metric) | 36 mm |
| Diameter (Metric) | 93 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction