missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ High Resolution Valve Stainless Steel

Product Code. 11737549
Click to view available options
Airflow Rate:
1000 mL/min.
200 mL/min.
2500 mL/min.
Waterflow Rate:
30mL/min.
6mL/min.
70mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11737549

Brand: Aalborg™ VM1SV2A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aalborg™ High Resolution Valve Stainless Steel is designed for laboratory and industrial applications for regulating corrosive gases and liquids or for high purity service.

  • For high resolution
  • Designed for laboratory and industrial applications for regulating corrosive gases and liquids or for high purity service.
  • They may also be used as shut off valves.
  • Bodies of the valves are reinforced by structurally rigid metallic shells.
  • Bushings are made of plated brass or 316 stainless steel.

Specifications

Type High Resolution Valve
Airflow Rate 200 mL/min.
Waterflow Rate 6mL/min.
Max. Operating Temperature (Metric) 121°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.