missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Julabo high temperature circulators are the ideal solution to a growing user demand in the marketplace. Peak performance, rapid heating and cooling, and fast response times in the event of exothermic reactions - these are only few of the features of our high temperature circulators. The self-optimising controller (ICC - Intelligent Cascade Control) ensures high temperature stability and a PID-controlled operational parameters are available at the touch of a button for modification or adjustment. LED multidisplay and interactive LCD display systems ensure easy, user-friendly operation. The heating system, powerful pump action and controlled cooling ensure rapid and precise control for temperature applications of to +400 °C. These instruments are completely sealed, preventing the release of oil fumes and prolonging the lifetime of the heat transfer liquid. Automatic air-purge allows easy filling, While all electrical connections and the optional Profibus ensure a 'future-proofed' interface with upcoming automation technology. Julabo high temperature circulators are recommended for applications using jacketed reactors and autoclaves, distillation columns as well as laboratory, miniplant and process-scale applications.- Working temperature range up to 400°C
- Self-optimising ICC temperature controller
- Strong pumping capacity 18 L/min, 1.2 bar max
- Automatic air-purge allows easy filling
- Automated heat-up feature adjusts to external systems
- Bright LED multi-display, with display resolution to 0.01°C
- Backlit interactive four-line LCD display
- On-line communication via built-in RS232 interface
- Stand-by input for external emergency switch-off
- Integrated programmer stores up to six profiles (60 sections each)
- Electronic level indication
- ATC function for simple correction of temperature variations
- ATC function allows use as testing instrument according to ISO 9000
- Tap water cooling for temperatures from 40 to 400°C and rapid cooling
- Cooling capacity up to 15 kW (with tap water 20°C)
- Available voltage versions: 400V/3 Ph. /50Hz
- Permissible cooling water pressure 4.5 bar max, pressure difference between IN and OUT: 2 to 4.5 bar
Specifications
RS-232, RS-485, optional profibus | |
15kW at 20°C | |
400°C | |
HT60-M2-CU | |
23 cm | |
58 cm | |
3 x 400 V 50 Hz | |
50 Hz |
CE, Classification III (FL) according to DIN 12876-1 | |
14 to 18 L/min. | |
LCD, LED | |
±0.01 to 0.1°C | |
43 cm | |
35 kg | |
3 x 400 VV |