missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ HighTech Series HE Refrigerated/Heating Circulator

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. An easily removed venting grid allows for easy cleaning. Equipped with handles or castors for an easy transportation. Saves laboratory space with compact assembly.

Brand:  JULABO™ 9212634

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11977448

  • € 7062.00 / Each


Estimated Shipment: 16-09-2021
Add to basket

Description

Description

  • VFD COMFORT DISPLAY
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Adjustable pressure and suction pump
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • RS232 interface for online communication
  • Optional: analogue interfaces
  • Integrated programmer for 10 program steps
  • Active Cooling Control
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
  • Visual liquid level display
Specifications

Specifications

5 to 40°C
Interior (L x W x D): 30 x 24 x 15cm
58 x 38 x 64 cm
2 kW
F34-HE
±0.01°C
20 L
0.45 kW at 20°C
−30 to +150°C
ICC
15 x 24 x 30 cm
VFD
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female)
22 to 26 L/min
44 kg
Classification III (FL) according to DIN 12876-1
115 V 60 Hz 14 A
Videos
SDS
Documents
Certificates